One Handle Single Function Shower Faucet in Chrome (Trim Only)
One Handle Single Function Shower Faucet in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 30° Var Wall-mount Shower Head
- 10" Recessed Box, Thermostatic Mixing Valve
- Hardwire Operated
- Hardwire Models, Order Transformer Separately
- Tempered Water Supplied To Solenoid Valve
- Field Adjustable Shower Time
- 30° Vandal-resistant Forged Wall-mount Shower Head
- Electronic Shower With Push Button Activator
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016, ASSE 1017, ASSE 1070
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- MPT
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Handle Material:
- Metal
- Handle Type:
- Metering
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 10 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 13.8 lb
- Width:
- 10 in