0.5 gpf Sensor Flush Valve
0.5 gpf Sensor Flush Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 66-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forged brass diaphragm retainer
- Chloramine resistant diaphragm
- Teck® commercial
- Color/Finish: Polished Chrome
- Quiet action, Teck® exposed battery operated diaphragm flush valve
- Right or left-hand supply installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1037
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 13 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Power Source:
- Battery
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 8.785 lb