Exposed Urinal Flush Valve in Polished Chrome
Exposed Urinal Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chloramine resistant diaphragm
- Exposed
- Teck® commercial
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A117.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- GSA Approved:
- No
- Height:
- 11-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Forged Brass
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Faucet
- Valve Size:
- 1 in
- WaterSense Labeled:
- No
- Weight:
- 7.13 lb