48 in. Brass, Rubber and Stainless Steel Hose in Polished Chrome
Commercial 48 in. Brass, Rubber and Stainless Steel Hose in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass coupling
- Stainless steel hanger bracket
- Heavy duty 1219 mm (48 in.) long reinforced hose
- 76mm x 127mm (3 in. x 5 in.) with rubber grip.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 48 in
- Material:
- Brass, Rubber, Stainless Steel
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 1.4 lb