Delta Faucet

Teck® Kitchen Sink Faucet in Polished Chrome

Part #D27C2933  |  Manufacturer Part #27C2933

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes heavy duty 6" bend rigid/swivel gooseneck spout
  • Includes vandal resistant flow control aerator
  • Includes 3" lever blade handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1, ASME A117.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: Teck®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: Two Handle, Widespread

Lead Law Compliant: Yes

Material: Brass, Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 12 in

Spout Reach: 6 in

Spout Type: High Arc, Swivel

Trim Only: No

Type: Faucet

Weight: 5