Delta Faucet

Teck® Sensor Bathroom Sink Faucet in Matte Black

Part #D620TP3320BL  |  Manufacturer Part #620TP3320-BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hardwire operation. Transformer required - order separately
  • 1.5 gpm vandal-resistant laminar outlet
  • Surface mounted control box
  • Also available: battery powered models, 0.5 and 1/0 gpm outlet options and 10" recessed boxes

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Sensor

Battery Size: 4C

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Teck®

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 9-3/5 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Solenoid

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

Maximum Pressure: 125 psi

NSF Certified: No

Number of Handles: No Handle

Number of Holes: 1 Hole

Spout Height: 6-16/25 in

Spout Reach: 4-4/5 in

Spout Type: Gooseneck

Spray Type: Laminar

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: Yes

Volts: 24V

WaterSense Labeled: Yes

Weight: 0.1