Delta Faucet Teck® Two Lever Handle Deck Mount Service Faucet in Polished Chrome

D27C1934

Manufacturer Part #: 27C1934

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy duty cast brass
  • Polished chrome plated
  • Color indexed metal handles
  • Side Spray included

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Teck®
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
14-2/25 in
Faucet Material
Cast Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Handle Material
Metal
Handle Type
Blade
Height
14-2/25 in
Institutional Faucet Type
Service
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
9 in
Spout Swivel
120°
Spout Type
High Arc
Trim Only
No
Type
Faucet
Vandal Resistant
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday