Delta Faucet

Teck® Wallmount Mop Holder Chrome

Part #D28T910  |  Manufacturer Part #28T910

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TECK® Commercial
  • Wall-mount
  • 3 spring loaded rubber grip holders
  • 3" x 26"
  • Stainless steel mop hanger
  • Chrome

Specifications

ADA Compliant: No

Collection: Teck®

Installation Type: Wall Mount

Material: Stainless Steel

Side Spray: No

Type: Accessory

Weight: 1.85