0 items

Delta Faucet Ara® Temperature Cap and Knob

DRP75440

Color Finish

Starting at $27.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Ara®
Color Finish
Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday