2-Hook Robe Hook in Chrome
Tesla™ 2-Hook Robe Hook in Chrome
Product Details
- Wood blocking is preferable behind all wall surfaces
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Extends 3-11/16 in. from wall
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Tesla™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- GSA Approved:
- No
- Height:
- 3-3/8 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-11/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 1.205 lb
- Width:
- 2-3/4 in