24 in. Towel Bar in Stainless

You last purchased this on
 
Delta Faucet

Tesla® 24 in. Towel Bar in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Tesla® 24 in. Towel Bar in Stainless

  • Fast #
  • Part #D752240SS
  • Item #5166454
  • Manufacturer Part #752240-SS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wood blocking is preferable behind all wall surfaces
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Extends 3-3/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tesla®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
6-1/4 in
Height:
3-31/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Maximum Height:
3-31/100 in
Mount Type:
Wall
Number of Bars:
1
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.002 lb
Width:
3-3/8 in