Two Handle Centerset Bathroom Sink Faucet in Brilliance Stainless
Tesla® Two Handle Centerset Bathroom Sink Faucet in Brilliance Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- ADA Compliant
- WaterSense® certification promotes water conservation
- Metal pop-up
- 2 or 3-hole 4" installation
- Rigid spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tesla®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 7 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Height:
- 6-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 5-22/25 in
- Spout Type:
- Rigid
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6.1 lb
- Width:
- 9-5/16 in