Delta Faucet

Tesla™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #D552LFLPU  |  Manufacturer Part #552LF-LPU

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • 1 or 3-hole 4" installation
  • Escutcheon included for use with additional mounting configurations and a cohesive look
  • Less pop-up
  • ADA Compliant
  • WaterSense® certification promotes water conservation
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Tesla™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-13/100 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 2 in

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 8-19/50 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 6-13/100 in

Spout Reach: 6 in

Spout Type: Rigid

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 5.388

Width: 6-1/8 in

Frequently Purchased Together

+
+
+

This Item: Delta Faucet Tesla™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome