Delta Faucet

Tesla® Two Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Part #DT17T052PN  |  Manufacturer Part #T17T052-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Tesla®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: TempAssure® Thermostatic

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Trim Type: Thermostatic

WaterSense Labeled: Yes

Weight: 3.066