0 items

Delta Faucet Dryden™ Thermostatic Shower Trim Kit with Single Lever Handle and 2-Function Showerhead (Trim Only)

DT17T251

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Flow rate: 2.5 gpm at 80 psi
  • Handle type: lever
  • Requires rough-in valve
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Thermostatic valve with volume control
  • Trim kit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Dryden™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Plastic
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-1/4 in
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday