0 items

Delta Faucet Victorian® Thermostatic Valve Trim Only with Single Lever Handle

DT17T055

Color Finish

Starting at $395.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Order MultiChoice rough-in valve separately
  • Requires MultiChoice® rough-in valve, sold separately
  • Thermostatic operation for precise temperature control
  • Thermostatic operation for precise temperature control.
  • Two function cartridge - lever controls volume and dial controls temperature

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Victorian®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-3/4 in
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday