0 items

Delta Faucet Dryden™ Tissue Holder

D75150

Color Finish

Starting at $45.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-3/4 in. square flanges
  • Assembled dimensions: 1-3/4 in. H x 3-1/8 in. D x 8-1/2 in. W
  • Extends 3-1/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Dryden bath collection
  • Pivoting arm
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Collection
Dryden™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
3-1/8 in
Installation Type
Wall Mount
Length
8-1/2 in
Material
Zinc
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday