0 items

Delta Faucet Toe Operated Drain

DRP43140

Color Finish

Starting at $202.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Horizontal adjustment
  • Max vertical adjustment of 13"
  • Solid brass construction ensures quality and reliability
  • Toe-operated drain mechanism for tub fill

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Brilliance® Brushed Bronze
Color Finish Category
Bronze Tones
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday