1-1/2 in. Metal Waste Plug in Luxe Gold
1-1/2 in. Metal Waste Plug in Luxe Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Brizo toe-operated bath waste assembly
- 1-1/2" - 11-1/2" NPSM
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 2-81/100 in
- Drain Component Type:
- Plug
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 1-19/50 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 1-19/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 0.428 lb