Brass Toe-Tap Drain in Matte Black

You last purchased this on
 
Brizo

Brass Toe-Tap Drain in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Brass Toe-Tap Drain in Matte Black

  • Fast #
  • Part #DRP43140BL
  • Item #4471388
  • Manufacturer Part #RP43140BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 13" maximum vertical adjustment
  • 7-1/2" maximum horizontal adjustment
  • Toe-operated drain mechanism for tub fill
  • Solid brass construction ensures quality and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Depth:
5 in
Drain Body Material:
Brass
Faucet Type:
Tub and Shower Faucet
Gauge (metal):
17 ga
Handle Material:
Brass
Height:
16 in
Maximum Height:
16 in
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Weight:
4.1 lb