0 items

Delta Faucet Toilet Seat Cover Cabinet in Brilliance Stainless

D49000SS

Color Finish

(Pricing is for Brilliance® Stainless)

$48.74

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Toilet seat cover cabinet

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Height
11 in
IAPMO Listed
No
Material
Stainless Steel
Width
15-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday