0 items

Delta Faucet Trinsic® Toilet Tissue Holder

D75950

Color Finish

Starting at $38.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 1-1/8 in. H x 3-5/16 in. D x 7 in. W
  • Extends 3-5/16 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Trinsic bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Trinsic®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Height
1-1/8 in
Material
Zinc
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday