0 items

Delta Faucet Compel® Toilet Tissue Holder

D77150

Color Finish

Starting at $45.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 2-1/32 in. H x 3-3/4 in. D x 7-9/32 in. W
  • Extends 3-3/4 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Grail bath collection
  • Single post, open-ended arm tissue holder
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Compel®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
2-1/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-3/8 in
Material
Zinc
Width
8-1/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday