Nuts, Washers and Gaskets for Model R2700, R2707 and R4700

You last purchased this on
 
Delta Faucet

Nuts, Washers and Gaskets for Model R2700, R2707 and R4700

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Nuts, Washers and Gaskets for Model R2700, R2707 and R4700

  • Fast #
  • Part #DRP40504
  • Item #2235230
  • Manufacturer Part #RP40504
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Model R2700, Model R2707, Model R4700
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.05 lb