0 items

Delta Faucet Vesi® Towel Ring

D69846

Color Finish

Starting at $97.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates beautifully with the Vesi suite

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vesi®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-5/8 in
Diameter
6-13/16 in
Height
7-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
6-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday