0 items

Delta Faucet Lahara® Towel Ring

D73846

Color Finish

Starting at $25.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 8-3/16 in. H x 2-9/32 in. D x 7-7/16 in. W
  • Extends 2-9/32 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Lahara bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Lahara®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-9/32 in
Diameter
7-7/16 in
Height
8-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday