0 items

Delta Faucet Leland® Towel Ring

D77846

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/32 in
Diameter
6-11/32 in
Height
7-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday