0 items

Delta Faucet Cassidy™ Towel Ring

D79746

Color Finish

Starting at $28.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 8-1/4" x 2-5/8" x 7"
  • Extends 2-5/8" from wall
  • Includes mounting hardware and template

SPECIFICATIONS

ADA Compliant
No
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-5/8 in
Diameter
7 in
Height
8-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday