Two Handle Lever Handle Pot Filler in Venetian Bronze
Two Handle Lever Handle Pot Filler in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 27-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-hole installation
- Cold water only
- Two handle deck mount
- Finish guaranteed not to tarnish or corrode
- Two lever handles for dual shut off
- Gpm: 4 at 60 psi
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-1/2 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 4 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Height:
- 17 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 17 in
- Spout Reach:
- 20-1/2 in
- Trim Only:
- No
- Weight:
- 8.8 lb