11.8 gpm Floor Mounted Tub Filler Riser in Brilliance Brushed Nickel
11.8 gpm Floor Mounted Tub Filler Riser in Brilliance Brushed Nickel
Frequently Purchased Together
Product Details
- Dual column design, 8" center-to-center
- 38" overall height (risers only)
- Solid brass construction
- Must order rough separately
- Optional spout reach extension set (RP80157) provides 2" of additional spout reach
- Insulated to control surface condensation and heat
- Optional riser extension set (RP73767) provides 2" of additional spout height
- 31 3?4" - 32 11?16" from floor to spout outlet depending on tub filler trim kit
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Depth:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Part Type:
- Tub Filler Riser
- Faucet Type:
- Tub Filler
- Flow Rate:
- 11.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 38 in
- Installation Type:
- Floor Mount
- Material:
- Brass
- Maximum Height:
- 38 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 19.8 lb