Multi Function Hand Shower in Brilliance® Polished Nickel (Shower Hose Sold Separately)
Universal Showering Multi Function Hand Shower in Brilliance® Polished Nickel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Gives you the feeling of more water without using more water
- Spray settings include: H2Okinetic® spray, massaging spray
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Featuring Delta H2Okinetic® Technology for 3X the coverage
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Three-setting hand shower
- ADA compliant
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Depth:
- 3-11/25 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-5/16 in
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.57 lb