Diverter or Transfer Valve Lever Handle in Polished Chrome
Traditional Diverter or Transfer Valve Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Add to select Less Handle Program models to complete the look
- Complete handle kit
- For use with hand shower diverter valves
- Sold individually
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Porcelain
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 0.8 lb
- Width:
- 3 in