Porcelain Handle Kit in Brilliance Polished Brass

You last purchased this on
 
Delta Faucet

Porcelain Handle Kit in Brilliance Polished Brass

  • Fast #
  • Part #DH712PB
  • Item #1308679
  • Manufacturer Part #H712PB
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Porcelain Handle Kit in Brilliance Polished Brass

This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 13/14 Series Tub/Showers
  • Porcelain lever handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2-3/50 in
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Height:
2-11/25 in
Material:
Zinc
Maximum Height:
2-11/25 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.85 lb
Width:
3-1/2 in