0 items

Delta Faucet ActivTouch® Traditional Shower Kit

D51900

Color Finish

Starting at $216.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ActivTouch offers numerous spray options and a non-slip grip handle
  • Grab/slide bar diameter is 1-1/4 in.
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Mounting on wood blocking behind all wall surfaces is preferable
  • Non-rotating bars help to increase stability
  • Offered in a variety of finishes and lengths
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • Retrievable wall anchor included for easy removal
  • Supports up to 500 pounds of force
  • WaterSense certification promotes water conservation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
ActivTouch®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
27 in
IAPMO Listed
No
Material
Plastic
Material Type
ABS
NSF Certified
No
Showerhead Function
9
Spray Type
Drenching, Drenching Spray/Massage, Fast Massage, Full Body, Full Spray w/ Massage, Pause, Shampoo Rinsing, Shampoo Rinsing With Massage, Soft Full
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday