Delta Faucet Traditional® Two Traditional/Classic Porcelain Lever Handle Kit Venetian Bronze

DH612RB

Manufacturer Part #: H612RB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Porcelain level handles
  • Sold individually
  • Finish guaranteed not to tarnish or corrode

SPECIFICATIONS

ADA Compliant
Yes
Collection
Traditional®
Faucet Part Type
Handle
Handle Type
Lever
Number of Handles
Two Handle
Side Spray
No
Type
Faucet
Weight
1.475
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday