Delta Faucet Transitional 12 in. Grab Bar in Polished Chrome

D41712

Manufacturer Part #: 41712

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Decorative grab bar
  • Diameter: 1-1/4"
  • Extends 2-3/4" from wall
  • Concealed mounting
  • Diameter flanges: 3"
  • Wall clearance: 1-1/2"
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Collection
Transitional
Depth
3-19/50 in
Diameter
15 in
Handle Material
Brass
Height
2 in
Installation Type
Concealed Screw
Maximum Height
3 in
Side Spray
No
Type
Accessory
Weight
4.1
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday