Delta Faucet

Transitional 12 in. Grab Bar in Venetian Bronze

Part #D41712RB  |  Manufacturer Part #41712-RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative grab bar
  • Diameter: 1-1/4"
  • Extends 2-3/4" from wall
  • Concealed mounting
  • Diameter flanges: 3"
  • Wall clearance: 1-1/2"
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Commercial

Collection: Transitional

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 3-19/50 in

Diameter: 15 in

Handle Material: Brass

Height: 2 in

Installation Type: Concealed Screw

Length: 15 in

Material: Brass

Maximum Height: 3 in

Mount Type: Wall

Side Spray: No

Type: Accessory

Weight: 3.8

Width: 15 in