24 in. Grab Bar in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Transitional 24 in. Grab Bar in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Transitional 24 in. Grab Bar in Brilliance® Champagne Bronze

  • Fast #
  • Part #D41724CZ
  • Item #4783648
  • Manufacturer Part #41724-CZ
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Diameter: 1-1/4 in.
  • Extends 2-3/4 in. from wall
  • Decorative grab bar
  • Grab bar wall anchor included
  • Wall clearance: 1-1/2 in.
  • Mounting hardware included
  • Diameter flanges: 3 in.
  • Concealed mounting
  • Supports up to 500 lbs when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial
Base Plate Height:
3 in
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Collection:
Transitional
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
3-41/100 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-3/100 in
IAPMO Listed -:
No
Length:
24 in
Material:
Stainless Steel, Zinc
Maximum Height:
3-3/100 in
Mount Type:
Concealed, Wall
NSF Certified:
No
Overall Width:
27 in
Projection:
3-3/8 in
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Weight:
5.1 lb