Delta Faucet Transitional 42 in. Grab Bar in Polished Chrome

D41742

Manufacturer Part #: 41742

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 42 in. decorative grab bar
  • 1-1/4 in. diameter
  • Extends 2-3/4 in. from wall
  • Concealed mounting for a clean look
  • 3 in. diameter flanges
  • 1-1/2 in. wall clearance
  • Mounting hardware conveniently included
  • Grab bar wall anchor included for a secure mount
  • Supports up to 500 lbs. when properly installed
  • Coordinates with Addison, Lahara, Classic and Foundations bath collections

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Commercial
Collection
Transitional
Depth
3-19/50 in
Diameter
1-1/4 in
Handle Material
Metal
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Maximum Height
3 in
Side Spray
No
Type
Accessory

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday