Trillian™ DELTA TRILLIAN SINGLE HANDLE FAUCET BATHROOM FAUCET

Part #D543SSLPUDST  |  Item #8442449  |  Manufacturer Part #543-SSLPU-DST

$ 326.80 EACH

Type:

Faucet
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1 or 3-hole 4 in. installations with included optional 5-3/4 in. deck plate
  • Drain assembly sold separately
  • Choose from push pop-up drain 72172-SS or push pop-up drain with overflow holes 72173-SS
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

Collection: Trillian™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 7 in

End Connection 1: Compression

End Connections: Compression

Faucet Connection Size: 3/8 in

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Included: Yes

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 6-3/100 in

Maximum Pressure: 60 psi

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-3/100 in

Spout Reach: 6-1/50 in

Spout Type: Rigid

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.638