DELTA TRILLIAN SINGLE HANDLE VESSEL BATHROOM FAUCET
This product has been replaced by
Manufacturer Part #743-PR-DST
Trillian™ DELTA TRILLIAN SINGLE HANDLE VESSEL BATHROOM FAUCET
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Choose from push pop-up drain 72172 or push pop-up drain with overflow holes 72173
- ADA compliant
- Drain assembly sold separately
- Fits single hole installations
- Rigid spout does not swivel
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Trillian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 7-4/5 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Height:
- 10-3/10 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 10-3/10 in
- Spout Reach:
- 6-9/10 in
- Spout Type:
- Rigid
- Type:
- Faucet
- WaterSense Labeled:
- Yes
- Weight:
- 5.31 lb