DELTA TRILLIAN TWO HANDLE WALL MOUNT BATHROOM FAUCET TRIM
This product has been replaced by
Manufacturer Part #T3543LF-SS-PR-WL
Trillian™ DELTA TRILLIAN TWO HANDLE WALL MOUNT BATHROOM FAUCET TRIM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in.-14 NPT threaded female inlets
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Accommodates wall thicknesses from 1/8 in. to 1-1/8 in.
- Trim kit only, must purchase rough-in kit separately
- Choose from push pop-up drain 72172-SS or push pop-up drain with overflow holes 72173-SS
- Wall-Mounted for an upscale look and more streamlined vanity space
- Drain assembly sold separately
- Fits 3-hole 8 in. wall installations
- ADA compliant
- Rough-In R3500-WL required for installation (sold separately)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trillian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 9-9/10 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Height:
- 2 in
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 9 in
- Spout Type:
- Rigid
- Type:
- Faucet
- WaterSense Labeled:
- Yes
- Weight:
- 0.5 lb