Two Handle Widespread Bathroom Sink Faucet in Chrome

This product has been replaced by

Widespread Bathroom Sink Faucet in Polished Chrome
Delta Faucet Widespread Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #35546-PR-MPU-DST
You last purchased this on
 
Delta Faucet

Trillian™ Two Handle Widespread Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Widespread Bathroom Sink Faucet in Polished Chrome
Delta Faucet Widespread Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #35546-PR-MPU-DST
Delta Faucet

Trillian™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D35546MPUDST
  • Item #8442429
  • Manufacturer Part #35546-MPU-DST
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Rigid spout does not swivel
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Includes matching finish metal pop-up drain assembly
  • Fits 3-hole 4-16 in. widespread installations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Trillian™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
4 in - 16 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
4-5/16 in
Spout Reach:
5-1/2 in
Spout Type:
Rigid
Style:
Transitional
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
4.862 lb