Single Handle Centerset Bathroom Sink Faucet in Chrome

This product has been replaced by

CCY SINGLE HANDLE BATHROOM FAUCET CHROME CP
Delta Faucet Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Chrome
Manufacturer Part #543-PR-MPU-DST
You last purchased this on
 
Delta Faucet

Trillian™ Single Handle Centerset Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY SINGLE HANDLE BATHROOM FAUCET CHROME CP
Delta Faucet Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Chrome
Manufacturer Part #543-PR-MPU-DST
Delta Faucet

Trillian™ Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D543MPUDST
  • Item #8442453
  • Manufacturer Part #543-MPU-DST
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Rigid spout does not swivel
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Includes matching finish metal pop-up drain assembly
  • Fits 1 or 3-hole 4 in. installations with included optional 5-3/4 in. deck plate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset/Minispread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Trillian™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
6 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - High:
60
Spout Height:
5-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
Rigid
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
5.478 lb