Delta Faucet

Trim Ring in Polished Chrome

Part #DRP37897  |  Manufacturer Part #RP37897

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bonnet for 1800 series

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-31/100 in

Faucet Part Type: Trim Kit

Handle Material: Brass

Height: 81/100 in

Material: Brass

Maximum Height: 81/100 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.25