Stainless Steel Trim Sleeve and Spacer for Monitor® Models 1300 and 1400 Series
Stainless Steel Trim Sleeve and Spacer for Monitor® Models 1300 and 1400 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of stainless steel
- Delta replacement part
- Covered under Delta's limited lifetime warranty
- Trim sleeve and spacer for 1300/1400 series forged body
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Water Lines
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2-19/100 in
- Faucet Part Type:
- Sleeve
- Fits Brand:
- Delta
- Fits Model:
- Monitor® 1300 Series, Monitor® 1400 Series
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 2-21/32 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Maximum Height:
- 2-33/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.155 lb