Delta Faucet

Trim Sleeve and Spacer in Venetian Bronze

Part #DRP39407RB  |  Manufacturer Part #RP39407RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim sleeve and spacer for 1300/1400 series forged body
  • 8" rigid valve
  • Handles control temp. & volume
  • Touch-Clean® showerhead
  • Screw-on escutcheons
  • Pull-down diverter spout
  • Used with floor or ceiling supplies
  • Clear knob handles with red/blue handle indicators

Specifications

ADA Compliant: No

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 2-19/100 in

Faucet Part Type: Sleeve

Handle Material: Stainless Steel

Height: 2-33/50 in

Material: Stainless Steel

Maximum Height: 2-33/50 in

NSF Certified: No

Side Spray: No

Type: Faucet

Weight: 0.225