Metal Trim Sleeve for T17T051, T17T251, T17T251-WE, T17T451 and T17T451-WE
Dryden™ Metal Trim Sleeve for T17T051, T17T251, T17T251-WE, T17T451 and T17T451-WE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement trim sleeve for pressure balanced valve trim
- Trim sleeve
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Part Type:
- Sleeve
- Fits Brand:
- Delta
- Fits Model:
- T17T051, T17T251, T17T251-WE, T17T451, T17T451-WE
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb