Trinsic® 1 Robe Hook in Brilliance Champagne Bronze

Part #D75935CZ  |  Item #4428255  |  Manufacturer Part #75935-CZ

$ 31.75 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Perfectly coordinates with the Trinsic bath collection
  • Extends 2-27/32 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • 2-1/4 in. diameter flange
  • Assembled dimensions: 3-1/8 in. H x 2-27/32 in. D x 1-1/8 in. W

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Trinsic®

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Depth: 2-21/25 in

Diameter: 2-1/4 in

Height: 3-13/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 3-13/100 in

Mount Type: Wall

Number of Hooks: 1

Projection: 2-27/32 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.514