1-Hook Robe Hook in Brilliance® Stainless
Trinsic® 1-Hook Robe Hook in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Extends 2-27/32 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Trinsic bath collection
- Assembled dimensions: 3-1/8 in. H x 2-27/32 in. D x 1-1/8 in. W
- 2-1/4 in. diameter flange
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- GSA Approved:
- No
- Height:
- 3-1/8 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-27/32 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.6 lb
- Width:
- 2-1/4 in